Beli fuse bussmann di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BUSSMANN Glass Fuse
    Mulai

    Rp409.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  2. BUSSMANN Semiconductor Fuse
    Mulai

    Rp429.900

    BUSSMANN Semiconductor Fuse
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
  3. BUSSMANN Midget Fuse
    Mulai

    Rp399.900

    BUSSMANN Midget Fuse
    Deskripsi:
    Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Body Style: Cylindrical
    • Class: Midget
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  4. BUSSMANN Fuse Block Cover
    Mulai

    Rp509.900

    BUSSMANN Fuse Block Cover
    Deskripsi:
    CVR fuse block covers are see-through covers for midget and UL Class CC, J, H, and R Bussmann fuse blocks. They allow inspection of terminals without removing the cover, have probe holes for testing a fuse, and accept a lockout device for lockout/tagout procedures. Their finger-safe design is rated at IP20 to help prevent contact with energized parts.
    atribut:
    • UNSPSC: 39121411
  5. BUSSMANN Ceramic Fuse
    Mulai

    Rp439.900

    BUSSMANN Ceramic Fuse
    Deskripsi:
    Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • AC Voltage Rating (V): 250
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  6. KYORITSU Ceramic Fuse
    Mulai

    Rp55.900

    KYORITSU Ceramic Fuse
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. MERSEN UL Class J Fuse
    Mulai

    Rp429.900

    MERSEN UL Class J Fuse
    Deskripsi:
    Time-delay, indicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have a visual indicator to make it easier to identify blown fuses for replacement.
    atribut:
    • UNSPSC: 39121604
    • AC Voltage Rating (V): 600
    • Body Material: Melamine
    • Class: J
    • Compatible Fuse Block Series: JFB; SJ; US3J; US5J
    • DC Voltage Rating (VDC): 500
    • Element: Dual
    • Equivalent Brand and Series: Bussmann LPJ; Littelfuse JTD; Mersen AJT
    • Equivalent Series: AJT, JTD, LPJ
    • Fits Fuse Block Style: Nonrejection
    • Interrupt Rating (kA): 100 at 500V DC; 200 at 600V AC
    • Speed: Time Delay
    • Standards: UL/CSA
    • Visual Indication: Indicating
  8. Fort Fuse Link Medium Voltage 24KV/40kA 55mm
    Mulai

    Rp819.900

    Fort Fuse Link Medium Voltage 24KV/40kA 55mm
    atribut:
    • Dimensions (mm): 55x450
  9. BUSSMANN Telecom Fuse
    Mulai

    Rp779.900

    BUSSMANN Telecom Fuse
    Deskripsi:
    Fast-acting, nonindicating telecom fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow telecom fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • UNSPSC: 39121607
    • Amps (A): 20
    • Body Material: Melamine
    • Body Style: Cylindrical
    • Color Code: No Color Code
    • DC Voltage Rating (VDC): 65
    • Diameter (inch): 7/16
    • Element: Single
    • Equivalent Brand and Series: Bussmann TPA
    • Equivalent Series: TPA
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size L x Diameter (inch): 1 1/2x7/16
    • Interrupt Rating (kA): 20 at 65V DC
    • Length (inch): 1 1/2
    • Series: TPA
    • Speed: Fast Acting
    • Standards: UL Recognized, Guide JFHR2, File E56412, CSA Certified, Class 1422-30, FILE 53787
    • Visual Indication: Indicating
  10. BUSSMANN Fuse Class K5 NOS Series
    Mulai

    Rp309.900

    BUSSMANN Fuse Class K5 NOS Series
    Deskripsi:
    Fast-acting, nonindicating UL Class H and K5 fuses are for general purpose use in existing installations that require a high-sensitivity, fast-blow fuse. These fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges, so they open within seconds of being exposed to overloads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Class H fuses are rated from 65A to 600A with an interrupting rating (IR) of 10kA for low-interrupt applications. Class K5 fuses are rated up to 60A with an interrupting rating (IR) of 50kA for higher interrupt applications and are current-limiting to prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent. They're not labeled as current-limiting since they don't have a rejection feature.
    atribut:
    • AC Voltage Rating (V): 600 AC
    • Body Material: Melamine
    • Body Style: Cylindrical
    • Class: K5
    • Compatible Fuse Block Series: 6HKRFB, H600, HM600, HM601, HM602, HM604
    • DC Voltage Rating (V): Not Rated
    • Diameter (inch): 13/16
    • Element: Single
    • Equivalent Brand and Series: Bussmann NOS, Littelfuse NLS, Mersen OTS
    • Equivalent Series: NLS, NOS, OTS
    • Fits Fuse Block Style: Nonrejection
    • Interrupt Rating (kA): 50 at 600V AC
    • Length (inch): 5
    • Renewable: No
    • Speed: Fast Acting
    • Standard: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
    • UNSPSC: 39121608
  11. Ohm Electric Glass Tube Fuse
    Mulai

    Rp35.900

    Ohm Electric Glass Tube Fuse
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
    • Breaking Current (A): 100
  12. BUSSMANN UL Class RK1 Fuses
    Mulai

    Rp1.399.900

    BUSSMANN UL Class RK1 Fuses
    Deskripsi:
    Fast-acting, nonindicating UL Class RK1 fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class RK1 fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • UNSPSC: 39121608
    • Length (inch): 8-5/8
    • AC Voltage Rating (V): 250 AC
    • Amps (A): 50
    • Body Material: Melamine
    • Body Style: Cylindrical
    • Class: RK1
    • Compatible Fuse Block Series: R250; RM250; RM251; RM252; RM254; RM256; RM600; RM601; RM602; RM604; RM606
    • DC Voltage Rating (V): 250 DC
    • Diameter (inch): 2-1/16
    • Element: Single
    • Equivalent Brand and Series: Bussmann KTN-R; Littelfuse KLNR; Mersen A2K-R
    • Equivalent Series: A2K-R, KLRN, KTN-R
    • Fits Fuse Block Style: Rejection
    • Fuse Size (LxDia) (inch): 8-5/8x2-1/16
    • Interrupt Rating (kA): 100 at 250V DC; 200 at 250V AC
    • Series: KTN-R
    • Speed: Fast Acting
    • Standards: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
    • Visual Indication: Nonindicating
  13. BUSSMANN Panel-Mount Fuse Holder
    Mulai

    Rp189.900

    BUSSMANN Panel-Mount Fuse Holder
    Deskripsi:
    These panel-mount fuse holders are compatible with UL Class CC and midget fuses sized at 1-1/2" x 13/32" (38mm x 10mm). They're used with Class CC fuses to provide overcurrent protection of branch circuits, control circuits, lighting, transformers, and general loads. They're used with midget fuses to supplement the primary branch-circuit fuse or breaker and provide backup overcurrent protection for lighting, solenoid, motor, and transformer circuits.
    atribut:
    • Connector Type: 1/4 in Quick Connect
    • Mounting Style: Panel
    • Number of Poles: 1
    • Visual Indication: Nonindicating
  14. MERSEN E-Rated Medium-Voltage Fuse
    Mulai

    Rp1.799.900

    MERSEN E-Rated Medium-Voltage Fuse
    Deskripsi:
    E-rated medium-voltage fuses protect against current overloads and short circuits in medium-voltage power transformers, feeder circuits, voltage switches, and metal-clad switchgears. These current-limiting fuses prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.
    atribut:
    • UNSPSC: 39121608
    • AC Voltage Rating (V): 4800
    • Body Material: GMG
    • Body Style: Cylindrical
    • Class: E-Rated
    • Diameter (inch): 13/16
    • Element: Single
    • Equivalent Brand and Series: Bussmann AMWNA; Mersen A480T
    • Equivalent Series: A480T, AMWNA
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size L x Diameter (inch): 5 5/8x13/16
    • Interrupt Rating (kA): 50 (Sym.) at 4800V AC
    • Length (inch): 5 5/8
    • Speed: Time Delay
    • Visual Indication: Nonindicating
  15. BUSSMANN UL Class J Fuse
    Mulai

    Rp629.900

    BUSSMANN UL Class J Fuse
    Deskripsi:
    Time-delay, nonindicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • AC Voltage Rating (V): 600
    • Body Material: Melamine
    • Class: J
    • Fits Fuse Block Style: Nonrejection
  16. MERSEN Fuse Class J AJT Series
    Mulai

    Rp289.900

    MERSEN Fuse Class J AJT Series
    Deskripsi:
    Time-delay, nonindicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • AC Voltage Rating (V): 600 AC
    • Body Material: Melamine
    • Class: J
    • Compatible Fuse Block Series: JFB, SJ, US3J, US5J
    • DC Voltage Rating (V): 500 DC
    • Element: Dual
    • Equivalent Brand and Series: Bussmann LPJ, Littelfuse JTD, Mersen AJT
    • Equivalent Series: AJT, JTD, LPJ
    • Fits Fuse Block Style: Nonrejection
    • Interrupt Rating (kA): 100 at 500V DC, 200 at 600V AC
    • Series: AJT
    • Speed: Time Delay
    • Standard: UL/CSA
    • UNSPSC: 39121604
  17. JTC Replacement Fuse
    Mulai

    Rp149.900

    JTC Replacement Fuse
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  19. MATRIX Timbangan Duduk Digital
    Mulai

    Rp6.099.900

    MATRIX Timbangan Duduk Digital
    atribut:
    • Power: Rechargeable
    • Display: LED
  20. monotaro.id Kantong Plastik Sampah Hitam HDPE 60micron (Trash Bag / Kresek)
    Rating:
    93% of 100
    (17)
    Mulai

    Rp9.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 60micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Thickness (mm): 0.06
Daftar Harga fuse bussmann Terbaru March 2026
BUSSMANN Glass FuseRp409.900
BUSSMANN Semiconductor FuseRp429.900
BUSSMANN Midget FuseRp399.900
BUSSMANN Fuse Block CoverRp509.900
BUSSMANN Ceramic FuseRp439.900
KYORITSU Ceramic FuseRp55.900
MERSEN UL Class J FuseRp429.900
Fort Fuse Link Medium Voltage 24KV/40kA 55mmRp819.900
BUSSMANN Telecom FuseRp779.900
BUSSMANN Fuse Class K5 NOS SeriesRp309.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)